This product requires certification to purchase.

5/8 x 3/4 in. MNPT x Double Purpose Reducing Water Service Meter Setter

You last purchased this on
 
A.Y. McDonald

5/8 x 3/4 in. MNPT x Double Purpose Reducing Water Service Meter Setter

  • Fast #
  • Part #M760218WDMD33F
  • Item #10235020
  • Manufacturer Part #5165-116
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

5/8 x 3/4 in. MNPT x Double Purpose Reducing Water Service Meter Setter

  • Fast #
  • Part #M760218WDMD33F
  • Item #10235020
  • Manufacturer Part #5165-116
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 61 (reference height restrictions) and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600-85-5-5-5 (latest revision)
  • Copper tubing made in compliance with ASTM B88, UNS C12200 (latest revision)
  • Lead free solder joints
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
MNPT
End Connection 2:
Double Purpose
End Connections:
MNPT x Double Purpose
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Meter Setter, Reducing
Height:
18 in
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes