6 ft. x 4-13/100 in. Arch Curb Box in Black
5601A Series 6 ft. x 4-13/100 in. Arch Curb Box in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel pipe
- Coated with black dip
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Collection:
- 5601A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-13/100 in
- IAPMO Listed:
- No
- Length:
- 6 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Arch Curb Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.