3-59/100 in. Cast Iron Arch Curb Box in Black
5602A Series 3-59/100 in. Cast Iron Arch Curb Box in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision) or ASTM B584, UNS C84400 -81-3-7-9 (latest revision)
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel pipe
- Coated with black dip
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Collection:
- 5602A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-59/100 in
- Length:
- 7 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Arch Curb Box