3-59/100 in. Arch Curb Box and Rod in Black
5607A Series 3-59/100 in. Arch Curb Box and Rod in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel pipe
- Coated with black dip
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Collection:
- 5607A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-59/100 in
- Length:
- 7-1/2 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Arch Curb Box, Rod