1-1/2 in. Iron 175 psig FIPT Lockwing Handle Plug Valve
560B 1-1/2 in. Iron 175 psig FIPT Lockwing Handle Plug Valve
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Gas plug valves are not intended for use with potable water
- Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
- Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
- Iron castings conform to ASTM A126 class B iron
- Optional Armorgalv® coating per ASTM A1059 (latest revision)
- Rated for 175 psig natural, manufactured, or LP gas pressure
- Valve can be re-lubricated while in service and under pressure
- Plug rotates 360°
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 560B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-43/100 in
- Length:
- 4-33/50 in
- Material:
- Iron
- Origin:
- Domestic
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Iron
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 1-1/2 in
- Valve Type:
- Plug Valve