2 in. 175 psi Galvanized Gas Meter Stop Valve with Lockwing
560G Series 2 in. 175 psi Galvanized Gas Meter Stop Valve with Lockwing
Package Quantity Info:
Each: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Collection:
- 560G Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve