6 ft. Brass, Cast Iron and Steel Curb Box with Rod
5615A Series 6 ft. Brass, Cast Iron and Steel Curb Box with Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel pipe
- Coated with black dip
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-584 UNS C84400 81-3-7-9, ASTM B-62
- Collection:
- 5615A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 6 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box, Rod
- Range (in):
- 5 ft - 6 ft