This product requires certification to purchase.

1-1/2 in. Lid with Plug

You last purchased this on
 
A.Y. McDonald

5623L Series 1-1/2 in. Lid with Plug

  • Fast #
  • Part #M5623L
  • Item #535717
  • Manufacturer Part #4511-166
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

5623L Series 1-1/2 in. Lid with Plug

  • Fast #
  • Part #M5623L
  • Item #535717
  • Manufacturer Part #4511-166
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision) or ASTM B584, UNS C84400 -81-3-7-9 (latest revision)
  • Lid made of cast iron per ASTM A48, class 25
  • Coated with black dip
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584, ASTM B-62
Collection:
5623L Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
1-19/50 in
Material:
Brass, Cast Iron
Product Type:
Curb Box Lid
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.