This product requires certification to purchase.

48 in. Shut-Off Stationary Rod

You last purchased this on
 
A.Y. McDonald

5660 Series 48 in. Shut-Off Stationary Rod

  • Fast #
  • Part #M566048
  • Item #534604
  • Manufacturer Part #4510-238
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

5660 Series 48 in. Shut-Off Stationary Rod

  • Fast #
  • Part #M566048
  • Item #534604
  • Manufacturer Part #4510-238
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coated with black dipped
  • Please contact your local branch for availability in your area
  • Coated with black dip
  • Requires Certification

Documents


Specifications

Collection:
5660 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed:
No
Length:
48 in
Product Type:
Clamp Assembly, Stationary Rod
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.