72 in. Stainless Steel Stationary Rod for 5660 Curb Box
5660SS Series 72 in. Stainless Steel Stationary Rod for 5660 Curb Box
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- Collection:
- 5660SS Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Stainless Steel
- Product Type:
- Clamp Assembly, Stationary Rod
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.