6 ft. Arch Curb Box with Rod
6 ft. Arch Curb Box with Rod
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- Length:
- 6 ft
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.