This product requires certification to purchase.

6 x 3/4 in. CC Brass Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

6 x 3/4 in. CC Brass Double Strap Saddle

  • Fast #
  • Part #M3825UF
  • Item #532242
  • Manufacturer Part #4148-006
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

6 x 3/4 in. CC Brass Double Strap Saddle

  • Fast #
  • Part #M3825UF
  • Item #532242
  • Manufacturer Part #4148-006
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Brass, Rubber, Silicon Bronze
Material Type:
EPDM
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Range (in):
6.84 in - 7.50 in
Tap Size:
3/4 in