6 x 3/4 in. FNPT AWWA Stainless Steel Single Strap Saddle
6 x 3/4 in. FNPT AWWA Stainless Steel Single Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- EPDM O-ring bonded to O-ring groove
- Outlet boss with large wrench flats
- Cast iron outer diameter AWWA C-900/C-905 PVC pipe
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Tap Size:
- 3/4 in
- Width:
- 3-15/79 in