This product requires certification to purchase.

1-1/4 x 3/4 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve

You last purchased this on
 
A.Y. McDonald

6276 Series 1-1/4 x 3/4 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M6276BHF
  • Item #4355117
  • Manufacturer Part #4810-168
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

6276 Series 1-1/4 x 3/4 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M6276BHF
  • Item #4355117
  • Manufacturer Part #4810-168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured in compliance with ANSI/ASME B16.33
  • Brass castings conform to ASTM B584, UNS C83600 or C84400
  • Iron castings conform to ASTM A126 Class B iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer
  • Rated for 175 psi natural, manufactured, or LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port opening sized to accommodate the best known stop changers
  • Lock wing design accommodates standard barrel locks
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.33
ASME:
ASME B16.33
ASTM:
ASTM A-126 Class B, ASTM B-584 UNS C83600
Coating:
Black
Collection:
6276 Series
End Connection 1:
FNPT
End Connection 2:
Union FNPT
End Connections:
FNPT x Union FNPT
FM Approved:
No
Height:
3-17/50 in
Length:
6-1/50 in
Material:
Iron
Pressure Class:
175#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Operator:
Lockwing Handle
Valve Size:
1-1/4 in x 3/4 in
Valve Type:
Plug Valve