5/8 x 3/4 in. Angle Dual Check Valve
7112-3 5/8 x 3/4 in. Angle Dual Check Valve
Frequently Purchased Together
Product Details
Product Details
- Manufactured in compliance with ANSI/AWWA C800
- Dual checks manufactured in compliance with ANSI/ASSE 1024
- Brass components in contact with potable water conform to ASTM B584, UNS C89833
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
- Rated for 175 psig water pressure
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1024, ANSI 372, ANSI 61, ANSI C800
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-62, ASTM B-584 UNS C89833, ASTM B-584 UNS C83600 85-5-5-5
- AWWA:
- AWWA C-800
- Collection:
- 7112-3
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Flare
- End Connections:
- Yoke Star Nut x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Double Check Valve