This product requires certification to purchase.

3/4 x 1 in. Brass Yoke Star Nut x Compression Backflow Preventer

You last purchased this on
 
A.Y. McDonald

7112-4Y2 3/4 x 1 in. Brass Yoke Star Nut x Compression Backflow Preventer

  • Fast #
  • Part #M71124Y234
  • Item #7236630
  • Manufacturer Part #5135-090
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

7112-4Y2 3/4 x 1 in. Brass Yoke Star Nut x Compression Backflow Preventer

  • Fast #
  • Part #M71124Y234
  • Item #7236630
  • Manufacturer Part #5135-090
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Dual checks manufactured in compliance with ANSI/ASSE 1024 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Rated for 175 psig water pressure
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 1024, ANSI 372, ANSI 61, ANSI C800
ASSE Standards:
ASSE 1024
ASTM:
ASTM B-584 UNS C83600-85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
AWWA:
AWWA C-800
Collection:
7112-4Y2
End Connection 1:
Yoke Star Nut
End Connection 2:
Compression
End Connections:
Yoke Star Nut x Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
175#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Potable Water
Valve Body Material:
Brass
Valve Size:
3/4 in x 1 in
Valve Type:
Angle Double Check Valve
Weight:
3.49 lb