3/4 in. Yoke Star Nut x Copper Flared Brass Backflow Preventer
712-3YR 3/4 in. Yoke Star Nut x Copper Flared Brass Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1024, ANSI 61, ANSI C800
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800
- Collection:
- 712-3YR
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Flare
- End Connections:
- Yoke Star Nut x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 053565627342
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 2.03 lb