3/4 in. FNPT x Meter Angle Ball Supply Stop Valve Lead Free
74604B 3/4 in. FNPT x Meter Angle Ball Supply Stop Valve Lead Free
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and thread locker
- PTFE coated brass ball
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 74604B
- End Connection 1:
- FPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FPT x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/25 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in
- Weight:
- 1.55 lb