This product requires certification to purchase.

3/4 in. CTS Compression Stop and Drain Ball Valve

You last purchased this on
 
A.Y. McDonald

76000Q 3/4 in. CTS Compression Stop and Drain Ball Valve

  • Fast #
  • Part #M76000QF
  • Item #3764638
  • Manufacturer Part #5131-249
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

76000Q 3/4 in. CTS Compression Stop and Drain Ball Valve

  • Fast #
  • Part #M76000QF
  • Item #3764638
  • Manufacturer Part #5131-249
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Rated for 150 psig water pressure with cast directional arrow
  • Blow out proof EPDM port seals
  • Joints sealed with EPDM O-rings and thread locker
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B584
AWWA:
AWWA C800
Collection:
76000Q
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Size:
3/4 in