2 in. CTS Compression x FIP Brass Ball Curb Stop with Lockwing
76102W-22 2 in. CTS Compression x FIP Brass Ball Curb Stop with Lockwing
Frequently Purchased Together
Product Details
Product Details
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- PTFE coated brass ball
- Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressure
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and thread locker
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 76102W-22
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FPT
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 2 in