This product requires certification to purchase.

2 in. Meter Flange KIT

You last purchased this on
 
A.Y. McDonald

7610FKIT Series 2 in. Meter Flange KIT

  • Fast #
  • Part #M7610FKITK
  • Item #3709239
  • Manufacturer Part #5131-084
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

7610FKIT Series 2 in. Meter Flange KIT

  • Fast #
  • Part #M7610FKITK
  • Item #3709239
  • Manufacturer Part #5131-084
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large wrench area provided for proper installation
  • Lead-free
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-584
AWWA:
AWWA C-800
Collection:
7610FKIT Series
End Connection 1:
Flanged
End Connection 2:
FNPT
End Connections:
Flanged x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Flange Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Thickness:
1-1/5 in