This product requires certification to purchase.

8 x 1 in. NPT Stainless Steel Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

8 x 1 in. NPT Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M3856XG
  • Item #4249621
  • Manufacturer Part #4148-174
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 1 in. NPT Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M3856XG
  • Item #4249621
  • Manufacturer Part #4148-174
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
8 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Tap Size:
1 in