This product requires certification to purchase.

8 x 2 in. CC Brass Saddle with Stainless Steel Double Strap and Stud 8.85 - 9.25 in.

You last purchased this on
 
A.Y. McDonald

8 x 2 in. CC Brass Saddle with Stainless Steel Double Strap and Stud 8.85 - 9.25 in.

  • Fast #
  • Part #MA84030905A7NPG
  • Item #7490987
  • Manufacturer Part #4996-058
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 2 in. CC Brass Saddle with Stainless Steel Double Strap and Stud 8.85 - 9.25 in.

  • Fast #
  • Part #MA84030905A7NPG
  • Item #7490987
  • Manufacturer Part #4996-058
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All components are made of 18-8 type 304 stainless steel
  • Fully passivated for corrosion resistance
  • Lifter bar design - no loose parts for assembly
  • Saddle size and outlet information clearly marked on each saddle
  • Size from 4" to 12" one piece design
  • Rated for 250 psi working pressure
  • Bolt torque not to exceed 60 ft lbs
  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Brass, Stainless Steel
NSF Certified:
Yes
Range (in):
8.85 in - 9.25 in
Tap Size:
2 in