This product requires certification to purchase.

8 x 3/4 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

8 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M3855XF
  • Item #4838131
  • Manufacturer Part #4148-171
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 3/4 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #M3855XF
  • Item #4838131
  • Manufacturer Part #4148-171
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
  • Certified to NSF/ANSI 61
  • 304L stainless steel strap(s) and 5/8 in studs
  • Stainless steel nuts (PTFE coated) and washers
  • EPDM O-ring
  • Pipe and tap size, and thread type identified on saddle
  • Outlet boss with large wrench flats
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Double Strap, Saddle
Material:
Brass, Stainless Steel, Rubber
Material Type:
304L, EPDM
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Range (in):
8.99 in - 9.67 in
Tap Size:
3/4 in
Width:
3-19/100 in