1/2 HP 120V Pressure Booster System
DuraMAC™ 1/2 HP 120V Pressure Booster System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- AMP:
- 5.5
- Application:
- Residential, Light Commercial
- Collection:
- DuraMAC™
- Discharge:
- 1 in
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 15-13/50 in
- NSF Certified:
- No
- Pressure - Maximum:
- 35 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Pump Application:
- Irrigation
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Suction Line (OD):
- 1 in
- UL Listed:
- No
- Volts:
- 120V