This product requires certification to purchase.

Fiber Gasket for Copper Adapter

You last purchased this on
 
A.Y. McDonald

Fiber Gasket for Copper Adapter

  • Fast #
  • Part #M18G4F
  • Item #2924072
  • Manufacturer Part #4124-061
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

Fiber Gasket for Copper Adapter

  • Fast #
  • Part #M18G4F
  • Item #2924072
  • Manufacturer Part #4124-061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement fiber gasket for PP64603
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • EPDM rubber - NSF 61 approved
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
Diameter - Inside 1:
1 in
Material:
Fiber, Rubber
Material Type:
Garlock®
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Thickness:
1/16 in