This product requires certification to purchase.

You last purchased this on
 
A.Y. McDonald

  • Fast #
  • Part #M142P
  • Item #3526374
  • Manufacturer Part #4139-314
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

  • Fast #
  • Part #M142P
  • Item #3526374
  • Manufacturer Part #4139-314
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed to provide proper meter spacing for ease of installation
  • Requires Certification

Documents


Specifications

Coating:
Powder Coated
End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
5-3/20 in
Length:
10-8/9 in
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.