This product requires certification to purchase.

6 x 1 in. NPT Double Strap Saddle

You last purchased this on
 
A.Y. McDonald

6 x 1 in. NPT Double Strap Saddle

  • Fast #
  • Part #M3856UG
  • Item #4249619
  • Manufacturer Part #4148-170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

6 x 1 in. NPT Double Strap Saddle

  • Fast #
  • Part #M3856UG
  • Item #4249619
  • Manufacturer Part #4148-170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EPDM O-ring bonded to O-ring groove
  • Outlet boss with large wrench flats
  • EPDM O-ring
  • Cast iron outer diameter AWWA C-900 pipe
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FPT
End Connections:
FPT
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Brass, Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Range (in):
6.90 in
Tap Size:
1 in