This product requires certification to purchase.

1 in. Compression x Meter Swivel Nut Angle Plug Valve

You last purchased this on
 
A.Y. McDonald

1 in. Compression x Meter Swivel Nut Angle Plug Valve

  • Fast #
  • Part #M7460222G
  • Item #3765108
  • Manufacturer Part #5141-121
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Compression x Meter Swivel Nut Angle Plug Valve

  • Fast #
  • Part #M7460222G
  • Item #3765108
  • Manufacturer Part #5141-121
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
3-16/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Waterworks Application:
Potable Water
Weight:
2.15 lb