5/8 x 3/4 in. Slip C-Style Insetter
5/8 x 3/4 in. Slip C-Style Insetter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed to provide proper meter spacing for ease of installation
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.