This product requires certification to purchase.

Valve Replacement Handle

You last purchased this on
 
A.Y. McDonald

Valve Replacement Handle

  • Fast #
  • Part #M6120BS2JK
  • Item #3078620
  • Manufacturer Part #4129-028
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

Valve Replacement Handle

  • Fast #
  • Part #M6120BS2JK
  • Item #3078620
  • Manufacturer Part #4129-028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Brand Model Compatibility:
1-1/2 in - 2 in Brass Ball Valves
Handle Material:
Brass
Handle Type:
Lever
Length:
4-19/50 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Body Material:
Brass
Valve Size:
1-1/2 in - 2 in