Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 2 in
- Material:
- Aluminum
- Thickness:
- 1/4 in
- Width:
- 2 in