Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed from virgin, high density polyethylene that is molecularly oriented through a stretching process
- Two single-ply layers are laminated bi-directionally with a 90° angle to each other, which produces a high strength material
- Heated ribbing is added to the wrap, producing a very strong and durable finished product
- Exceptional resistance to punctures and tears that may occur during the installation and backfilling process
- Thickness: 4 mil
- Color: Black
- Surpasses ANSI/AWWA C105/A21.5 standard
Documents
Specifications
- ASTM:
- ASTM D-149, ASTM D-882
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 10 in - 14 in
- Thickness:
- 4 mil
- Width:
- 30 in