AAA Infrared Thermometer
AAA Infrared Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 900-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to read backlight display for low light environments, fever alarm with color-changing display (Normal = Green, Mild Fever = Yellow, High Fever = Red)
- The non-contact infrared thermometer is designed for measuring body temperature, specifically for use on the forehead area
- Requiring no skin contact, the thermometer works by collecting heat radiation emitting from the forehead
- It's a more hygienic, reliable option for fever-checking compared to intrusive oral thermometers
- Receive highly accurate measurements in seconds with the single click of a button
- An integrated alarm sounds when raised body temperature is detected, making it easy to inform both user and individual of a potential fever
- Accuracy is +/- 0.4° F (0.2° C)
- Auto shut-off after 30 seconds to save battery with power saver
- Pre-calibrated
- Forehead mode temperature range: 95-108°F, object mode temperature range: 32-212°F
Specifications
- Application:
- Commercial
- Battery Size:
- AAA
- Color Finish Name:
- White
- Material:
- Plastic