Product Details
Product Details
- Double male adapter
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rocker lug
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MNST
- End Connections:
- MNST
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 4-1/2 in x 5 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy