This product requires certification to purchase.

20 x 20 x 1 in. Pinch Frame Plate Air Filter

This product has been replaced by

AAF International 20 x 1 in. Pleated Air Filter
AAF International 20 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #173-700-011
You last purchased this on
 
AAF International

20 x 20 x 1 in. Pinch Frame Plate Air Filter

  • Fast #
  • Part #A141205700
  • Item #3420895
  • Manufacturer Part #141-205-700
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

AAF International 20 x 1 in. Pleated Air Filter
AAF International 20 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter
Manufacturer Part #173-700-011
AAF International

20 x 20 x 1 in. Pinch Frame Plate Air Filter

  • Fast #
  • Part #A141205700
  • Item #3420895
  • Manufacturer Part #141-205-700
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
20 in
IAPMO Listed:
No
Material:
Synthetic Fiber
Size:
20 in x 20 in x 1 in
Width:
20 in