This product requires certification to purchase.

A173700001 *NLA 20X20X1 1 HIGH CAP PLT

You last purchased this on
 
AAF International

A173700001 *NLA 20X20X1 1 HIGH CAP PLT

  • Fast #
  • Part #A173700001
  • Item #3420725
  • Manufacturer Part #173-700-001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

A173700001 *NLA 20X20X1 1 HIGH CAP PLT

  • Fast #
  • Part #A173700001
  • Item #3420725
  • Manufacturer Part #173-700-001
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used for standard applications with normal variations in temperature or airflow
  • Designed to accommodate an oversized bath area where excessive heat loss requires greater demand
  • Operates with a 60 minute solid state timer and offers an optional auto drain
  • 2 @ 240 volts - single phase
  • Dual Systems
  • UL and CUL Listed
  • Requires Certification

Documents


Specifications

Depth:
1 in
Height:
20 in
Width:
20 in