This product requires certification to purchase.

A223500252 *NLA 16X20X2 2 SIDE MTL F/GLS

You last purchased this on
 
AAF International

A223500252 *NLA 16X20X2 2 SIDE MTL F/GLS

  • Fast #
  • Part #A223500252
  • Item #3420861
  • Manufacturer Part #223-500-252
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

A223500252 *NLA 16X20X2 2 SIDE MTL F/GLS

  • Fast #
  • Part #A223500252
  • Item #3420861
  • Manufacturer Part #223-500-252
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for heavy workloads, turbulent conditions and higher airflow rates
  • Features one-piece, high integrity, U-channel frame and double-sided expanded metal
  • Handle for precise control and easy spray selection
  • Includes 6 Ft. hose and shower arm bracket
  • Water-saving pressure compensating flow control
  • Requires Certification

Specifications

Depth:
2 in
Height:
20 in
Width:
16 in