48 x 30 ft x 1 in. MERV 5 Roll Air Filter
Cut-to-Fit 48 x 30 ft x 1 in. MERV 5 Roll Air Filter
Frequently Purchased Together
Product Details
Product Details
- Prevents Microbial Growth
- Natural Organic Fiber Media
- Can replace any size furnace filter
- Easy to cut to size
- Lasts up to 30 days
- Washable and reusable
Specifications
- Collection:
- Cut-to-Fit
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Roll
- Height:
- 30 ft
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Hog Hair
- Product Type:
- Air Filter
- Size:
- 48 in x 30 ft x 1 in
- Width:
- 48 in