This product requires certification to purchase.

30 x 30 ft x 1 in. MERV 4 Disposable Roll Air Filter

You last purchased this on
 
AAF International

Cut-to-Fit 30 x 30 ft x 1 in. MERV 4 Disposable Roll Air Filter

  • Fast #
  • Part #AHHB30130
  • Item #7367285
  • Manufacturer Part #HHB30130
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

Cut-to-Fit 30 x 30 ft x 1 in. MERV 4 Disposable Roll Air Filter

  • Fast #
  • Part #AHHB30130
  • Item #7367285
  • Manufacturer Part #HHB30130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Natural organic fiber media roll (no frame required)
  • Replaces any size furnace filter
  • Up to MERV 4 rating: Efficient removal of dust, lint, and pollen
  • Washable and reusable
  • Easy to cut-to-size
  • Lasts up to 30 days
  • Requires Certification

Specifications

Collection:
Cut-to-Fit
Depth:
1 in
Disposable:
Yes
Filter Type:
Roll
Height:
30 ft
IAPMO Listed:
Yes
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
30 in x 30 ft x 1 in
Width:
30 in