Hog Hair Filter Media Pad
Cut-to-Fit Hog Hair Filter Media Pad
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made up of resin-coated media that is 50% coconut fiber, 50% hogs hair
- Polyester scrim backs the clean air side of the media
- Designed for use in residential central heating and air conditioning systems by service contractors
Specifications
- Collection:
- Cut-to-Fit
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- Material:
- Hog Hair
- Product Type:
- Filter Media Pad
- Size:
- 20 in x 30 in x 1 in
- UPC:
- 037947837161
- Width:
- 20 in