10 x 20 x 1 in. Air Filter Spun Glass MERV 4
EZ Flow® 10 x 20 x 1 in. Air Filter Spun Glass MERV 4
Frequently Purchased Together
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass, Metal
- Size:
- 10 in x 20 in x 1 in
- Width:
- 10 in