14 x 18 x 1 in. MERV 4 Disposable Panel Air Filter
EZ Flow® 14 x 18 x 1 in. MERV 4 Disposable Panel Air Filter
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 18 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 14 in x 18 in x 1 in
- UL Listed:
- UL Class 2/UL 900
- Width:
- 14 in