14 x 25 x 1 in. Air Filter Spun Glass MERV 4
EZ Flow® 14 x 25 x 1 in. Air Filter Spun Glass MERV 4
Frequently Purchased Together
Product Details
Product Details
- Box frame
- MERV 4
- Low pressure drop
- Alleviates strain on equipment
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 14 in x 25 in x 1 in
- UL Listed:
- UL Class 2/UL 900
- Width:
- 14 in