15 X 20 X 1 Fiberglass Air Filter
EZ Flow® 15 X 20 X 1 Fiberglass Air Filter
Frequently Purchased Together
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Maximum Temperature:
- 160
- Size:
- 15 in x 20 in x 1 in
- UL Listed:
- Yes
- Width:
- 15 in