16 x 24 x 1 in. Air Filter Spun Glass MERV 4
EZ Flow® 16 x 24 x 1 in. Air Filter Spun Glass MERV 4
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 16 in x 24 in x 1 in
- UL Listed:
- UL 900
- Width:
- 16 in