This product requires certification to purchase.

16 x 30 x 1 in. Air Filter Spun Glass MERV 4

You last purchased this on
 
AAF International

EZ Flow® 16 x 30 x 1 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10055011630
  • Item #7367222
  • Manufacturer Part #10055.011630
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

EZ Flow® 16 x 30 x 1 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10055011630
  • Item #7367222
  • Manufacturer Part #10055.011630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Alleviates strain on equipment
  • One sided metal reinforcement
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow®
Depth:
1 in
Disposable:
Yes
Height:
30 in
IAPMO Listed:
No
MERV Rating:
4
Material:
Fiberglass
Size:
16 in x 30 in x 1 in
UL Listed:
UL 900
Width:
16 in