This product requires certification to purchase.

18 X 24 X 1 Fiberglass Air Filter

You last purchased this on
 
AAF International

EZ Flow® 18 X 24 X 1 Fiberglass Air Filter

  • Fast #
  • Part #A10055011824
  • Item #95971
  • Manufacturer Part #10055.011824
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

EZ Flow® 18 X 24 X 1 Fiberglass Air Filter

  • Fast #
  • Part #A10055011824
  • Item #95971
  • Manufacturer Part #10055.011824
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Alleviates strain on equipment
  • One sided metal reinforcement
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow®
Depth:
1 in
Disposable:
Yes
Height:
24 in
MERV Rating:
4
Material:
Fiberglass
Size:
18 in x 24 in x 1 in
Width:
18 in