This product requires certification to purchase.

24 x 24 x 2 in. Air Filter Fiberglass MERV 4

You last purchased this on
 
AAF International

EZ Flow® 24 x 24 x 2 in. Air Filter Fiberglass MERV 4

  • Fast #
  • Part #A10155022424
  • Item #2851268
  • Manufacturer Part #10155.022424
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AAF International

EZ Flow® 24 x 24 x 2 in. Air Filter Fiberglass MERV 4

  • Fast #
  • Part #A10155022424
  • Item #2851268
  • Manufacturer Part #10155.022424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Alleviates strain on equipment
  • One sided metal reinforcement
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow®
Depth:
2 in
Disposable:
Yes
Height:
24 in
MERV Rating:
4
Material:
Fiberglass
Size:
24 in x 24 in x 2 in
Width:
24 in