EZ Flow®
Package Quantity Info:
Each: 1 Case: 12 Pallet: 576-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Box frame
- MERV 4
- Low pressure drop
- Alleviates strain on equipment
Documents
Specifications
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 1 in
- UL Listed:
- UL 900
- Width:
- 16 in